6540118-155-O-S Youth Neck Support, One Size

  • Mfr # ALP6540118-155-O/S
  • Zoro # G024199770
product price: 
$
191.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALP6540118-155-O/S
Zoro #
G024199770
UPC #
-
Country of Origin
China

Description

Specially designed for youth or smaller framed rider the Youth Neck Support functions when the helmet and support frame provide an alternative load path for the excessive energy that compresses the neck. If the helmet is in contact with the neck support at the moment of impact the overall load passing through the neck can be reduced, which may prevent a fracture from occurring and reduce the chance of muscular injuries from extreme head movement. Although it is not possible to eliminate the risk of any form of injury, the support has been proven to help reduce the most serious damage and minimize the risk of collateral injury as the impact load is channeled away from the neck. Features Designed and developed specifically to fit youth riders. Impact resistant injection molded polymer frame. Stable in a wide range temperatures. Supports the helmet during impact to avoid hyper-flexion injuries. Anatomic profile promotes positive helmet contact while allowing rider freedom of movement. Ultra-lightweight EVA foam on the underside for comfort and impact distribution. Includes easy-to-use strap system which allows this to be worn over or under a jersey. Easily integrates with the A-5S Youth Body Armour. Specifications Color: Black / Yellow. Size: One Size. Material: Plastic.

Ratings & reviews