Quality AC3000-24 Backless Bentwood Look Aluminum Stool

  • Mfr # AC3000-24

  • Zoro # G903873142


product price:  $221.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC3000-24
Zoro #
G903873142
UPC #
-
Country of Origin
China

Description

Features
  • This lightweight backless bentwood look aluminum stool is perfect for indoor or outdoor use with its sleek, durable design
  • The elegant design of backless bentwood stool gives a sophisticated look to a dining room, lounge, restaurants & bars.
  • Color/Finish - Brushed Aluminum Finish
  • Material - Aluminum
  • Pack of 2
  • Size - 24 in. High
  • Item Weight - 20 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.