Shop ALTECH
Create Account
002243003 Fuse, 6A
- Mfr # 002243003
- Zoro # G024487648
product price:Â
$
2.15
/ea
Sold in multiples of 5 for $10.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 002243003
- Zoro #
- G024487648
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 002243003 is a fuse designed for circuit protection applications. This product-specific listing identifies model 002243003 with key details including 6A, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Gauge ring,D02,6A,D01 fuse; screw cap adapter required. Specifications: Product Type: Fuse Manufacturer Part Number: 002243003 Current Rating: 6A Unit of Measure: EA Standard Pack: 1 Mass: 0.001 kg Country of Origin: SI