Shop ALTECH

002261024 Fuse Holder, 13A, 400VAC

  • Mfr # 002261024
  • Zoro # G724487269

product price: 
$
135.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
002261024
Zoro #
G724487269
UPC #
-
Country of Origin
Slovenia

Description

Altech 002261024 is a fuse holder designed for circuit protection applications. This product-specific listing identifies model 002261024 with key details including 13A, 400VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse holder to securely mount and retain compatible fuses in control panels, power distribution assemblies, and equipment protection circuits. Manufacturer catalog details: Fuse holder,D01,13A,3pol+N; 230/400VAC,AC22A. Specifications: Product Type: Fuse Holder Manufacturer Part Number: 002261024 Current Rating: 13A Voltage Rating: 400VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.27 kg Country of Origin: SI

Ratings & reviews