Shop ALTECH
Create Account
002313625 Fuse, 20A, 1200VAC
- Mfr # 002313625
- Zoro # G124491446
product price:Â
$
76.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 002313625
- Zoro #
- G124491446
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 002313625 is a fuse designed for circuit protection applications. This product-specific listing identifies model 002313625 with key details including 20A, 1200VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,DIII,gF,20A,1200VAC. Specifications: Product Type: Fuse Manufacturer Part Number: 002313625 Current Rating: 20A Voltage Rating: 1200VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.071 kg Country of Origin: SI