002540114 Fuse Holder, 30A, 600VAC, 3p
- Mfr # 002540114
- Zoro # G824491876
product price:Â
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 002540114
- Zoro #
- G824491876
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 002540114 is a fuse holder designed for circuit protection applications. This product-specific listing identifies model 002540114 with key details including 30A, 600VAC, 3p, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse holder to securely mount and retain compatible fuses in control panels, power distribution assemblies, and equipment protection circuits. Manufacturer catalog details: Fuse holder,EFD CC,30A,3p+LED; 600VAC/DC, 52.5mm, 200KA, UL. Specifications: Product Type: Fuse Holder Manufacturer Part Number: 002540114 Current Rating: 30A Voltage Rating: 600VAC Pole Count: 3p Unit of Measure: EA Standard Pack: 1 Mass: 0.41 kg Country of Origin: SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.