Shop ALTECH
Create Account
002570001 Fuse Holder, 100A, 690VAC, 1p
- Mfr # 002570001
- Zoro # G924488561
product price:Â
$
53.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 002570001
- Zoro #
- G924488561
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 002570001 is a fuse holder designed for circuit protection applications. This product-specific listing identifies model 002570001 with key details including 100A, 690VAC, 1p, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse holder to securely mount and retain compatible fuses in control panels, power distribution assemblies, and equipment protection circuits. Manufacturer catalog details: Fuse holder,EFD 22,100A,1p; 690VAC/DC, 35.6mm, 100KA, UL. Specifications: Product Type: Fuse Holder Manufacturer Part Number: 002570001 Current Rating: 100A Voltage Rating: 690VAC Pole Count: 1p Unit of Measure: EA Standard Pack: 1 Mass: 0.34 kg Country of Origin: SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.