002637115 Cylindrical Fuse, 36A, 1000VDC, 14x51
- Mfr # 002637115
- Zoro # G024488966
product price:Â
$
57.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 002637115
- Zoro #
- G024488966
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 002637115 is a cylindrical fuse designed for circuit protection applications. This product-specific listing identifies model 002637115 with key details including 36A, 1000VDC, 14x51, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,CH14x51,gPV,36A,1000VDC. Specifications: Product Type: Cylindrical Fuse Manufacturer Part Number: 002637115 Current Rating: 36A Voltage Rating: 1000VDC Size: 14x51 Unit of Measure: EA Standard Pack: 1 Mass: 0.012 kg Country of Origin: SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.