Shop ALTECH

004110533 NH Fuse, 50A, 1000VDC

  • Mfr # 004110533
  • Zoro # G224487257

product price: 
$
466.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
004110533
Zoro #
G224487257
UPC #
-
Country of Origin
Slovenia

Description

Altech 004110533 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004110533 with key details including 50A, 1000VDC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH1C,gR,M,50A,1000VDC. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004110533 Current Rating: 50A Voltage Rating: 1000VDC Unit of Measure: EA Standard Pack: 1 Mass: 0.3 kg Country of Origin: SI

Ratings & reviews