004110540 NH Fuse, 63A, 1100VDC, Standard Indicator
- Mfr # 004110540
- Zoro # G124490326
product price:Â
$
546.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 004110540
- Zoro #
- G124490326
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004110540 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004110540 with key details including 63A, 1100VDC, Standard Indicator, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH1,gR,M,63A,1100VDC; standard indicator. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004110540 Current Rating: 63A Voltage Rating: 1100VDC Indicator Type: Standard Indicator Unit of Measure: EA Standard Pack: 1 Mass: 0.75 kg Country of Origin: SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.