Shop ALTECH

004110543 NH Fuse, 125A, 1100VDC, Standard Indicator

  • Mfr # 004110543
  • Zoro # G324492168

product price: 
$
546.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
004110543
Zoro #
G324492168
UPC #
-
Country of Origin
Slovenia

Description

Altech 004110543 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004110543 with key details including 125A, 1100VDC, Standard Indicator, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH1,gR,M,125A,1100VDC; standard indicator. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004110543 Current Rating: 125A Voltage Rating: 1100VDC Indicator Type: Standard Indicator Unit of Measure: EA Standard Pack: 1 Mass: 0.75 kg Country of Origin: SI

Ratings & reviews