Shop ALTECH
Create Account
004113705 NH Fuse, 20A, 1000VAC
- Mfr # 004113705
- Zoro # G024487884
product price:Â
$
79.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 004113705
- Zoro #
- G024487884
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004113705 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004113705 with key details including 20A, 1000VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH1,gG,M,20A,1000VAC. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004113705 Current Rating: 20A Voltage Rating: 1000VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.487 kg Country of Origin: SI