Shop ALTECH
Create Account
004113706 NH Fuse, 25A, 1000VAC
- Mfr # 004113706
- Zoro # G224488698
product price:Â
$
79.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 004113706
- Zoro #
- G224488698
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004113706 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004113706 with key details including 25A, 1000VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH1,gG,M,25A,1000VAC. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004113706 Current Rating: 25A Voltage Rating: 1000VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.487 kg Country of Origin: SI