Shop ALTECH
Create Account
004113802 NH Fuse, 35A, 1200VAC
- Mfr # 004113802
- Zoro # G524489142
product price:Â
$
468.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 004113802
- Zoro #
- G524489142
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004113802 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004113802 with key details including 35A, 1200VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH1,gG,M,35A,1200VAC; trip indicator. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004113802 Current Rating: 35A Voltage Rating: 1200VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.75 kg Country of Origin: SI