Shop ALTECH
Create Account
004117001 Industrial Electrical Component, 5A, 250VAC
- Mfr # 004117001
- Zoro # G924488110
product price:Â
$
43.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 004117001
- Zoro #
- G924488110
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004117001 is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model 004117001 with key details including 5A, 250VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Signal switch,NVS5,125-250VAC; 5A AC,1xNo,1xNC,base together. Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: 004117001 Current Rating: 5A Voltage Rating: 250VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.0115 kg Country of Origin: SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.