004122025 Fuse Holder, 250A, 1000VDC
- Mfr # 004122025
- Zoro # G424491382
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 004122025
- Zoro #
- G424491382
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004122025 is a fuse holder designed for circuit protection applications. This product-specific listing identifies model 004122025 with key details including 250A, 1000VDC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse holder to securely mount and retain compatible fuses in control panels, power distribution assemblies, and equipment protection circuits. Manufacturer catalog details: Fuse base,NH1,250A,1000VDC; PK1. Specifications: Product Type: Fuse Holder Manufacturer Part Number: 004122025 Current Rating: 250A Voltage Rating: 1000VDC Unit of Measure: EA Standard Pack: 1 Mass: 0.598 kg Country of Origin: SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.