Shop ALTECH
Create Account
004139209 NH Fuse, 160A, 400VAC
- Mfr # 004139209
- Zoro # G724490856
product price:Â
$
57.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 004139209
- Zoro #
- G724490856
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004139209 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004139209 with key details including 160A, 400VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH1C,gF,M,160A,400VAC. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004139209 Current Rating: 160A Voltage Rating: 400VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.43 kg Country of Origin: SI