Shop ALTECH
Create Account
004191204 NH Fuse, 10A, 500VAC
- Mfr # 004191204
- Zoro # G024493915
product price:Â
$
27.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 004191204
- Zoro #
- G024493915
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004191204 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004191204 with key details including 10A, 500VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH00C,gG,M,10A,500VAC; KOMBI,Isolated. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004191204 Current Rating: 10A Voltage Rating: 500VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.125 kg Country of Origin: SI