Shop ALTECH

004304521 NH Fuse, 315A, 1000VAC

  • Mfr # 004304521
  • Zoro # G024487617

product price: 
$
520.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
004304521
Zoro #
G024487617
UPC #
-
Country of Origin
Slovenia

Description

Altech 004304521 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004304521 with key details including 315A, 1000VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH2,aR,G,315A,1000VAC; 200kA AC,for microswitch MK. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004304521 Current Rating: 315A Voltage Rating: 1000VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.65 kg Country of Origin: SI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.