Shop ALTECH
Create Account
004331020 NH Fuse, 16A, 690VAC
- Mfr # 004331020
- Zoro # G424487828
product price:Â
$
81.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 004331020
- Zoro #
- G424487828
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004331020 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004331020 with key details including 16A, 690VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH00C,gR,M,16A,690VAC; 440VDC,for NVS5,50kA AC. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004331020 Current Rating: 16A Voltage Rating: 690VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.18 kg Country of Origin: SI