Shop ALTECH
Create Account
004660060 Industrial Connector, 16A, 1000VDC, 2pole
- Mfr # 004660060
- Zoro # G724487238
product price:Â
$
243.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 004660060
- Zoro #
- G724487238
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004660060 is a industrial connector designed for industrial connectivity and signal wiring applications. This product-specific listing identifies model 004660060 with key details including 16A, 1000VDC, 2pole, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: PV switch disconnector,2pole; up to 1000VDC,up to 16A. Specifications: Product Type: Industrial Connector Manufacturer Part Number: 004660060 Current Rating: 16A Voltage Rating: 1000VDC Pole Count: 2pole Unit of Measure: EA Standard Pack: 1 Mass: 0.15 kg Country of Origin: SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.