Shop ALTECH
Create Account
004723241 NH Fuse, 63A, 690VAC
- Mfr # 004723241
- Zoro # G024489772
product price:Â
$
407.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 004723241
- Zoro #
- G024489772
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004723241 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004723241 with key details including 63A, 690VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH1,gR,M,63A,690VAC; 550VDC,200kA AC,striker pin. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004723241 Current Rating: 63A Voltage Rating: 690VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.42 kg Country of Origin: SI