Shop ALTECH
Create Account
004725221 NH Fuse, 315A, 690VAC
- Mfr # 004725221
- Zoro # G024494134
product price:Â
$
836.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 004725221
- Zoro #
- G024494134
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004725221 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004725221 with key details including 315A, 690VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH3,gR,M,315A,690VAC; 550VDC,200kA AC,for NVS5. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004725221 Current Rating: 315A Voltage Rating: 690VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.87 kg Country of Origin: SI