Shop ALTECH
Create Account
09124601 Industrial Electrical Component, 25A, 230VAC, 1P
- Mfr # 09124601
- Zoro # G824499001
product price:Â
$
284.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09124601
- Zoro #
- G824499001
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 09124601 is a industrial electrical component designed for industrial electrical and automation applications. This product-specific listing identifies model 09124601 with key details including 25A, 230VAC, 1P, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: FI-DFS2,25A,30mA,230V AC; 1P+N, ELCB, AC/DC sensitive! (ABL P# RP2203). Specifications: Product Type: Industrial Electrical Component Manufacturer Part Number: 09124601 Current Rating: 25A Voltage Rating: 230VAC Pole Count: 1P Unit of Measure: EA Standard Pack: 1 Mass: 0.246 kg Country of Origin: DE