Shop ALTECH
Create Account
1 pole Alum.disti.block, 115A, UL Input 1x1 AWG, Output 6x4AWG
- Mfr # 38682
- Zoro # G925076453
product price:Â
$
52.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38682
- Zoro #
- G925076453
- UPC #
- -
- Country of Origin
- Germany
Description
38682 - 115 A Cu 90 A Al, UL1953 Power Distribution Blocks. Adjustable Dial allows for selection of L1-L2-L3 phase designation. Color Marking Plates in Green, Blue or Red. Simple and secure DIN rail locking clip allows easy mounting on DIN Rail. Incoming Cable Safety Slide assures IP20 protection with all conductor sizes. Connection Clip included with each PD B for Multipole applications. Suitable for Aluminum and Copper conductors. Technical Data: UL Rating UL Listed to1953. UL Voltage Rating 1000 V AC / DC. PDB Block Material Tin plated Aluminum. Suitable Conductors Copper or Aluminum. Housing Color light grey / dark grey
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.