Shop ALTECH
Create Account
1 pole disti block, 230A, In 1x2 - 4/0AWG , Out11x14 - 2AWG
- Mfr # 38020
- Zoro # G625076456
product price:Â
$
128.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38020
- Zoro #
- G625076456
- UPC #
- -
- Country of Origin
- Tunisia
Description
38020 - 1 - Pole 250A Plain Brass Power Distribution Block. Quick mounting and wiring. IP20 Finger Safe. DIN Rail or Panel Mount. Blocks fit with other DIN Rail mountable modular devices (height 95mm, depth 44.5mm). Accessories increase the number of outputs with only one input (applies only to 38041 and 38032). No caps to open or remove. Material. Housing: Polyamide. Metal Body: Copper alloy
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.