Shop ALTECH
Create Account
, 15A MCB, CCHAR, 2POLE 480Y/277VAC, UL489
- Mfr # 2CU15L
- Zoro # G425076250
product price:Â
$
88.59
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
- 2CU15L
- Zoro #
- G425076250
- UPC #
- -
- Country of Origin
- United Kingdom
Description
AC (UL Series) and DC (DL Series). DIN Rail Mounted. 17.5mm width. Thermal Magnetic. 240V, 480Y/277V AC, 50/60Hz. 125V DC (1 pole); 125/250V DC (2 pole). 10kA Short Circuit Interrupting Capacity. HACR Type 40 degreesC. Line/Load reversible
Restrictions
This item has been restricted from sale in the following states:
CA