Shop ALTECH
Create Account
Bulkhead Connector, M12, 16x1, Front Mount
- Mfr # ALBKM12-FMBR5-P2
- Zoro # G324490850
product price:Â
$
19.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALBKM12-FMBR5-P2
- Zoro #
- G324490850
- UPC #
- -
- Country of Origin
- India
Description
Altech ALBKM12-FMBR5-P2 is a bulkhead connector designed for industrial connectivity and signal wiring applications. This product-specific listing identifies model ALBKM12-FMBR5-P2 with key details including M12, 16x1, Front Mount, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Bulkhead Feed-Through Connector, M12, Front Mount, 5-pos; Male, Brass, 22AWG, PVC wires, M16x1.5 thread, 0.2m. Specifications: Product Type: Bulkhead Connector Manufacturer Part Number: ALBKM12-FMBR5-P2 Size: 16x1 Connector Size: M12 Wire Size: 22AWG Mounting Type: Front Mount Unit of Measure: EA Standard Pack: 1 Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.