Shop ALTECH
Create Account
Busbar, 10x3mm
- Mfr # NEB10
- Zoro # G824499209
product price:Â
$
52.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NEB10
- Zoro #
- G824499209
- UPC #
- -
- Country of Origin
- India
Description
Altech NEB10 is a busbar designed for power distribution and panel wiring applications. This product-specific listing identifies model NEB10 with key details including 10x3mm, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Busbar, CENC Series, 10x3mm, 1m length; Tin Plated copper. Specifications: Product Type: Busbar Manufacturer Part Number: NEB10 Size: 10x3mm Unit of Measure: EA Standard Pack: 1 Mass: 0.2645 kg Country of Origin: IN