Shop ALTECH
Create Account
Busbar, 25A, 600VAC
- Mfr # 2LB83-25A/500
- Zoro # G524495983
product price:Â
$
98.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2LB83-25A/500
- Zoro #
- G524495983
- UPC #
- -
- Country of Origin
- France
Description
Altech 2LB83-25A/500 is a busbar designed for power distribution and panel wiring applications. This product-specific listing identifies model 2LB83-25A/500 with key details including 25A, 600VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: APDBUSBAR 25A/600VAC;2PH;37TB; 0.25 in QCK CON. TABS;0.5m;BRASS. Specifications: Product Type: Busbar Manufacturer Part Number: 2LB83-25A/500 Current Rating: 25A Voltage Rating: 600VAC Unit of Measure: EA Standard Pack: 1 Country of Origin: FR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.