Shop ALTECH
Create Account
Ceramic Term Blk, Panel Mount, 2 Pole 1100 degreesF, Mounting Holes, 20A, 300V, 24-12AWG, 50PK
- Mfr # CB4/2H
- Zoro # G625077705
product price:Â
$
125.99
/pk of 50, $2.52/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB4/2H
- Zoro #
- G625077705
- UPC #
- -
- Country of Origin
- India
Description
CB4/2H: 2 Pole - with Mounting Holes - High Temperature Ceramic Blocks. CB4/2H, 2 Pole with Mounting Holes, Ceramic Terminal Block, Wire Size: 24-12 AWG, Voltage Rating: 300 V cURus/cSAus and 800 VAC/DC IEC, Current Rating: 20 A cURus, 30 A cSAus and 24 A IEC. Features: Suitable for High Temperatures up to 600 degreesC (1112 degreesF), Temperature Rating: -40 degreesC - 600 degreesC, 3 Sizes, 1, 2, 3, 4 Pole configurations, Free floating or Panel Mount, Up to 65A, Material: Housing: Steatite, Clamp: Brass, Screws: Zinc Plated Steel. Applications: High Temperature Environments, Furnaces, Heaters, Process Equipment, Machinery. Standard Pack: 50. Poles: 2 Pole - with mounting holes. Wire Stripping Length: 8 mm. Screwdriver: Flat Head 0.5 x 3 mm. Ceramic Blocks - Wire size- Solid/Stranded - cRUs, cSAus, IEC: 24- 12 AWG, 24-12 AWG, 0.5mm2. Ceramic Blocks - Voltage Rating - cRUs, cSAus, IEC: 300 V, 300 V, 800 VAC/DC. Ceramic Blocks - Current Rating - cRUs, cSAus, IEC: 20 A, 30 A, 24 A. Ceramic Blocks - Torque - cRUs, cSAus, IEC: 6 lb-in, 6lb-in, 0.4 Nm. Ceramic Blocks Insulation Material: Ceramic. Ceramic Blocks Mounting Hole Size: 3.5 mm. Ceramic Blocks Recommended Mounting Screw: M3 x 16. Ceramic Blocks Weight: 26.1 g
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.