Shop ALTECH
Create Account
Circuit Breaker, 1A, 277VAC, 1POLE
- Mfr # 1CU1R
- Zoro # G024494080
product price:Â
$
31.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1CU1R
- Zoro #
- G024494080
- UPC #
- -
- Country of Origin
- United Kingdom
Description
Altech 1CU1R is a circuit breaker designed for industrial electrical and automation applications. This product-specific listing identifies model 1CU1R with key details including 1A, 277VAC, 1POLE, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 1CU1R, 1A MCB, C CHAR; 1POLE,277VAC,UL1077. Specifications: Product Type: Circuit Breaker Manufacturer Part Number: 1CU1R Current Rating: 1A Voltage Rating: 277VAC Pole Count: 1POLE Unit of Measure: EA Standard Pack: 1 Mass: 0.133 kg Country of Origin: GB