Shop ALTECH

Circuit Breaker, 20A, 277VAC, 2POLE

  • Mfr # 2Z20UL
  • Zoro # G624496446

product price: 
$
228.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2Z20UL
Zoro #
G624496446
UPC #
-
Country of Origin
Germany

Description

Altech 2Z20UL is a circuit breaker designed for industrial electrical and automation applications. This product-specific listing identifies model 2Z20UL with key details including 20A, 277VAC, 2POLE, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 2Z20UL, 20A, CIRCUIT BREAKER; Z CHAR,2POLE,480Y/277VAC,UL489. Specifications: Product Type: Circuit Breaker Manufacturer Part Number: 2Z20UL Current Rating: 20A Voltage Rating: 277VAC Pole Count: 2POLE Unit of Measure: EA Standard Pack: 1 Country of Origin: DE

Ratings & reviews