Shop ALTECH

Circuit Breaker, 25A, 277VAC, 1POLE

  • Mfr # 1DU25M
  • Zoro # G024500217

product price: 
$
40.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1DU25M
Zoro #
G024500217
UPC #
-
Country of Origin
United Kingdom

Description

Altech 1DU25M is a circuit breaker designed for industrial electrical and automation applications. This product-specific listing identifies model 1DU25M with key details including 25A, 277VAC, 1POLE, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 1DU25M,25A MCB, D CHAR; 1POLE,277VAC,UL508. Specifications: Product Type: Circuit Breaker Manufacturer Part Number: 1DU25M Current Rating: 25A Voltage Rating: 277VAC Pole Count: 1POLE Unit of Measure: EA Standard Pack: 1 Mass: 0.133 kg Country of Origin: GB

Ratings & reviews