Shop ALTECH
Create Account
Circuit Breaker, 2A, 277VAC, 2POLE
- Mfr # 2CU2M
- Zoro # G624498242
product price:Â
$
81.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2CU2M
- Zoro #
- G624498242
- UPC #
- -
- Country of Origin
- United Kingdom
Description
Altech 2CU2M is a circuit breaker designed for industrial electrical and automation applications. This product-specific listing identifies model 2CU2M with key details including 2A, 277VAC, 2POLE, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 2CU2M, 2A MCB, C CHAR; 2POLE,480Y/277VAC,UL508. Specifications: Product Type: Circuit Breaker Manufacturer Part Number: 2CU2M Current Rating: 2A Voltage Rating: 277VAC Pole Count: 2POLE Unit of Measure: EA Standard Pack: 1 Mass: 0.27 kg Country of Origin: GB