Shop ALTECH

Circuit Breaker, 4A, 277VAC, 1POLE

  • Mfr # 1C4UL
  • Zoro # G024492772

product price: 
$
63.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1C4UL
Zoro #
G024492772
UPC #
-
Country of Origin
Germany

Description

Altech 1C4UL is a circuit breaker designed for industrial electrical and automation applications. This product-specific listing identifies model 1C4UL with key details including 4A, 277VAC, 1POLE, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 1C4UL, 4A, CIRCUIT BREAKER; C CHAR, 1POLE, 277VAC, UL489. Specifications: Product Type: Circuit Breaker Manufacturer Part Number: 1C4UL Current Rating: 4A Voltage Rating: 277VAC Pole Count: 1POLE Unit of Measure: EA Standard Pack: 1 Mass: 0.145 kg Country of Origin: DE

Ratings & reviews