Shop ALTECH

Circuit Breaker, 8A, 277VAC, 3POLE

  • Mfr # 3CU8R
  • Zoro # G824493542

product price: 
$
94.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3CU8R
Zoro #
G824493542
UPC #
-
Country of Origin
United Kingdom

Description

Altech 3CU8R is a circuit breaker designed for industrial electrical and automation applications. This product-specific listing identifies model 3CU8R with key details including 8A, 277VAC, 3POLE, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 3CU8R,8A,MCB,CCHAR,3POLE; 480Y/277VAC,UL1077. Specifications: Product Type: Circuit Breaker Manufacturer Part Number: 3CU8R Current Rating: 8A Voltage Rating: 277VAC Pole Count: 3POLE Unit of Measure: EA Standard Pack: 1 Mass: 0.415 kg Country of Origin: GB

Ratings & reviews