Contactor, 12A, 440V, 3POLE
- Mfr # GMD-12M-10-DC125V
- Zoro # G824497861
product price:Â
$
80.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GMD-12M-10-DC125V
- Zoro #
- G824497861
- UPC #
- -
- Country of Origin
- Korea, Republic of
Description
Altech GMD-12M-10-DC125V is a contactor designed for control circuit and industrial automation applications. This product-specific listing identifies model GMD-12M-10-DC125V with key details including 12A, 440V, 3POLE, NO, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: MINI CONTACTOR,12A/380/440V; 3 POLE,1 NO, 125V DC COIL. Specifications: Product Type: Contactor Manufacturer Part Number: GMD-12M-10-DC125V Current Rating: 12A Voltage Rating: 440V Pole Count: 3POLE Contact Configuration: NO Unit of Measure: EA Standard Pack: 1 Mass: 0.23 kg Country of Origin: KR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.