Shop ALTECH
Create Account
Contactor, 18A, 120VAC, 4Pole
- Mfr # MC-18A/4-AC120V
- Zoro # G724496704
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC-18A/4-AC120V
- Zoro #
- G724496704
- UPC #
- -
- Country of Origin
- Korea, Republic of
Description
Altech MC-18A/4-AC120V is a contactor designed for control circuit and industrial automation applications. This product-specific listing identifies model MC-18A/4-AC120V with key details including 18A, 120VAC, 4Pole, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: Contactor, 4 Pole,18A; 120VAC Coil 50/60Hz. Specifications: Product Type: Contactor Manufacturer Part Number: MC-18A/4-AC120V Current Rating: 18A Voltage Rating: 120VAC Pole Count: 4Pole Unit of Measure: EA Standard Pack: 1 Mass: 0.33 kg Country of Origin: KR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.