Shop ALTECH
Create Account
Contactor, 40A, 240VAC, 3Pole
- Mfr # MC-40A-AC240V
- Zoro # G424491801
product price:Â
$
231.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC-40A-AC240V
- Zoro #
- G424491801
- UPC #
- -
- Country of Origin
- Korea, Republic of
Description
Altech MC-40A-AC240V is a contactor designed for control circuit and industrial automation applications. This product-specific listing identifies model MC-40A-AC240V with key details including 40A, 240VAC, 3Pole, NO, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: Contactor, 3 Pole, 40A; 2 NO/2 NC, 240VAC Coil 50/60Hz. Specifications: Product Type: Contactor Manufacturer Part Number: MC-40A-AC240V Current Rating: 40A Voltage Rating: 240VAC Pole Count: 3Pole Contact Configuration: NO Unit of Measure: EA Standard Pack: 1 Mass: 0.55 kg Country of Origin: KR