Shop ALTECH

Contactor, 85A, 120VAC, 3Pole

  • Mfr # MC-85A-AC120V
  • Zoro # G924488271

product price: 
$
490.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MC-85A-AC120V
Zoro #
G924488271
UPC #
-
Country of Origin
Korea, Republic of

Description

Altech MC-85A-AC120V is a contactor designed for control circuit and industrial automation applications. This product-specific listing identifies model MC-85A-AC120V with key details including 85A, 120VAC, 3Pole, NO, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: Contactor, 3 Pole, 85A; 2 NO/2 NC, 120VAC Coil 50/60Hz. Specifications: Product Type: Contactor Manufacturer Part Number: MC-85A-AC120V Current Rating: 85A Voltage Rating: 120VAC Pole Count: 3Pole Contact Configuration: NO Unit of Measure: EA Standard Pack: 1 Mass: 1.93 kg Country of Origin: KR

Ratings & reviews