Shop ALTECH
Create Account
Cylindrical Fuse, 0.5A, 500VAC, 10X38
- Mfr # 2620017
- Zoro # G924495682
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2620017
- Zoro #
- G924495682
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 2620017 is a cylindrical fuse designed for circuit protection applications. This product-specific listing identifies model 2620017 with key details including 0.5A, 500VAC, 10X38, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,CH10X38,gG,0.5A,500VAC; Slow Act, 10x38, Line Protect. Specifications: Product Type: Cylindrical Fuse Manufacturer Part Number: 2620017 Current Rating: 0.5A Voltage Rating: 500VAC Size: 10X38 Unit of Measure: EA Standard Pack: 1 Mass: 0.0075 kg Country of Origin: SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.