DIN Term Blk, Screw, Fuse 5x20mm, LED 110-240V, 10A, 600V, 22-10AWG, 6mm, grey, 50PK
- Mfr # CF4SP(L)/110-240V
- Zoro # G825076973
product price:Â
$
397.99
/pk of 50, $7.96/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF4SP(L)/110-240V
- Zoro #
- G825076973
- UPC #
- -
- Country of Origin
- India
Description
Grey - CF4SP(L)/110-240V - Terminal Block. Fuse Blocks. 5 x 20 and 5 x 25 mm. Type: Fuse. Termination: Screw. Current UL: 10A. Voltage UL: 600V. Current IEC: 10A. Voltage IEC: 1000V AC/DC. Wire Range AWG: 24-10 AWG. Wire Range mm2: 0.2-4mm2. Color: Grey
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.