Electrical Enclosure, 5pole, Gray
- Mfr # 435-420-01
- Zoro # G924492001
product price:Â
$
319.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 435-420-01
- Zoro #
- G924492001
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 435-420-01 is a electrical enclosure designed for industrial electrical and automation applications. This product-specific listing identifies model 435-420-01 with key details including 5pole, Gray, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: Abox Pro 350 gray with 5 pole; high-set terminal. Specifications: Product Type: Electrical Enclosure Manufacturer Part Number: 435-420-01 Pole Count: 5pole Color: Gray Unit of Measure: EA Standard Pack: 1 Mass: 1.4651 kg Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.