Shop ALTECH
Create Account
Electrical Enclosure, Black
- Mfr # 70050000000000000
- Zoro # G124495307
product price:Â
$
144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70050000000000000
- Zoro #
- G124495307
- UPC #
- -
- Country of Origin
- India
Description
Altech 70050000000000000 is a electrical enclosure designed for industrial electrical and automation applications. This product-specific listing identifies model 70050000000000000 with key details including Black, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: PDC-E-AL Enclosure, 22mm, 3PB, NPT; black base / pebble gray cover (RAL 7032). Specifications: Product Type: Electrical Enclosure Manufacturer Part Number: 70050000000000000 Color: Black Unit of Measure: EA Standard Pack: 1 Country of Origin: IN