Shop ALTECH
Create Account
Enclosure, 3 Hole, Therm Plas. White Top/Black Bottom, 22mm
- Mfr # 4003E11
- Zoro # G125076642
product price:Â
$
53.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4003E11
- Zoro #
- G125076642
- UPC #
- -
- Country of Origin
- India
Description
4003E11 Thermoplastic Enclosures. 22mm Thermoplastic Enclosures. Base Mount Enclosures. Push Button Size 22 mm. Push Button Enclosure Material Thermo Plastic. Push Button Enclosure Operator Capacity 3. Push Button Enclosure Cable Entry Knockouts 2 x M20. Push Button Enclosure Mounting Hole Size (4) - 4.4x6.4. Push Button Enclosure Color White Top/Black Bottom. Push Button Enclosure Dimensions L x W x H 113 X 73 X 52
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.