Shop ALTECH
Create Account
End Plate, grey use with DIN Term Blk CTS2.5U-N, CTS4U-N, CTT2.5UK/T/J/E, 50PK
- Mfr # EP2.5/4UN
- Zoro # G225077716
product price:Â
$
25.45
/pk of 50, $0.51/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2.5/4UN
- Zoro #
- G225077716
- UPC #
- -
- Country of Origin
- India
Description
EP2.5/4UN - End Plate for Suitable Terminal Blocks. End Plates are used to cover the open side of the terminal block. Standard Features: Color: Grey, Material: Polyamide, Material Grade: V2, Dimensions: 32 x 39 x 1.5mm. Type: Endplate. Color: Gray. Material: Polyamide. Standard Pack: 50
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.