End Stop 35mm DIN Rail, Screwless grey, 50PK
- Mfr # CA103
- Zoro # G625077408
product price:Â
$
64.75
/pk of 50, $1.30/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA103
- Zoro #
- G625077408
- UPC #
- -
- Country of Origin
- India
Description
CA103 - End Clamp with Snap-On Mounting. Terminal Block Accessory for use with DIN35 Type DIN Rails. Used in terminal block assemblies to secure terminal blocks firmly on the DIN rail, preventing them from sliding or shifting due to vibration, wire tension, or mechanical stress. Standard Features: Color: Grey. Type of End Clamp: Screwless. Material: Polyamide. Material Grade: V2. Type: End Stop. Color: Gray. Material: Polyamide. Standard Pack: 50
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.