Fuse, 2A, 24VDC
- Mfr # IMERSF16/24D125D2
- Zoro # G724496377
product price:Â
$
1,832.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IMERSF16/24D125D2
- Zoro #
- G724496377
- UPC #
- -
- Country of Origin
- India
Description
Altech IMERSF16/24D125D2 is a fuse designed for circuit protection applications. This product-specific listing identifies model IMERSF16/24D125D2 with key details including 2A, 24VDC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Interface Module SSR Pluggable with fuse; 16SPST, 24VDC IN, 125VDC OUT, 2A. Specifications: Product Type: Fuse Manufacturer Part Number: IMERSF16/24D125D2 Current Rating: 2A Voltage Rating: 24VDC Unit of Measure: EA Standard Pack: 1 Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.