Shop ALTECH
Create Account
Fuse Holder, 30A, 600V, 3pole
- Mfr # KKVM 332
- Zoro # G024497500
product price:Â
$
496.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KKVM 332
- Zoro #
- G024497500
- UPC #
- -
- Country of Origin
- Finland
Description
Altech KKVM 332 is a fuse holder designed for circuit protection applications. This product-specific listing identifies model KKVM 332 with key details including 30A, 600V, 3pole, 10x38, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse holder to securely mount and retain compatible fuses in control panels, power distribution assemblies, and equipment protection circuits. Manufacturer catalog details: Encl.DisconnectSwit.,3pole,30A/600V; w/class 10x38 fuse holder. Specifications: Product Type: Fuse Holder Manufacturer Part Number: KKVM 332 Current Rating: 30A Voltage Rating: 600V Size: 10x38 Pole Count: 3pole Unit of Measure: EA Standard Pack: 1 Mass: 0.8 kg Country of Origin: FI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.